Multi-channel pipettes, electronic, variable volume, Picus®
50 - 1200 µl, 1 µl, ±0,50 %, <0,20 %, 1200 / F1200 µl, 613-4069, 613-4074*
Catalog # BHIT735391
Supplier: SARTORIUS BIOHIT
Multi-channel pipettes, electronic, variable volume, Picus®
Catalog # BHIT735391
Supplier: SARTORIUS BIOHIT
Jump to:
Product Details & Documents
Small, lightweight electronic pipette that eases the user's workload, protecting from injury by ensuring optimal working posture and accurate and precise pipetting results.
- Helps to avoid pipetting-related symptoms like RSI (repetitive strain injury)
- High ergonomic standards with electronic tip ejection, adjustment wheel for scrolling menus, adjusting volume and controlling manual pipetting and feather-light button
- Error control system guarantees result reliability
- Unique tracker in conjunction with pipetting, reverse pipetting and multi-dispensing modes to help microplate work
- Easy maintenance of lower parts with GLP information integrated in software for service and calibration follow-up
- Autoclavable (lower parts only except 1200 µl micropipettes)
Two types of filters are available: Safe-Cone Standard filter and Safe-Cone Plus filter. Standard filters are recommended for general use while the Plus filter is for more demanding applications, such as cell culture, bacterial and viral work plus molecular biology.
* Safe-Cone Plus
Ordering information: Supplied with universal AC adapter. Charging stand available separately.
Documents
BHIT735491_TDS_EN
Datasheet
Sartorius Picus® and Picus® NxT Electronic Pipettes
Product Literature
Specifications
- Volume:50 - 1200 µl
- Seq:13
- Increment:1 µl
- Accuracy:±0,50 %
- Imprecision:<0,20 %
- Recommended tips:1200 / F1200 µl
- With Safe-Cone filter(s):613-4069, 613-4074*
- Cat. No.:BHIT735391
- Environmental certification:Renewable energy certificate; ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #ColourW×D×HAvailabilityPrice
- Charging carousel for 4 pipettes
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 5,33 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 3,15 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 2,51 mm
Product Information
- Catalog #ColourW×D×HAvailabilityPrice
- Universal linear stand for holding up to 11 pipettes in an upright positionUniversal linear stand for holding up to 11 pipettes in an upright positionBHIT725620White/black290×250×60 mmLog in for availability1 * 1 件



