Order Entry
China
ContactUsLinkComponent
Ultra low temperature freezers, −86 °C, Revco® UxF
Ultra low temperature freezers, −86 °C, Revco® UxF
Catalog # REVCUXF70086V
Supplier:  REVCO TECHNOLOGIES
undefined
Ultra low temperature freezers, −86 °C, Revco® UxF
Catalog # REVCUXF70086V
Supplier:  REVCO TECHNOLOGIES

Specifications

  • Storage capacity:
    700 cryoboxes
  • W×D×H ext.:
    1251×955×1981 mm
  • Capacity:
    949 l
  • Description:
    Upright ULT freezer, Revco®, UxF70086V
  • Model:
    UxF70086V
  • Cat. No.:
    471-0947
  • Access ports:
    2 (Ø 25 mm)
  • Alarm:
    Audible and visual
  • Display:
    LED
  • Door lock:
    Yes
  • Door type:
    1 outer door, 5 inner doors, insulated
  • Shelves/drawers:
    4 adjustable stainless-steel shelves
  • Weight:
    432 kg
  • Pk:
    1
  • W×D×H int.:
    1016×718,6×1301 mm
  • Temperature:
    −50...−86 °C

Specifications

About this item

Revco® UxF series ultra low temperature upright freezers are built specifically to protect the most critical samples; they achieve outstanding thermal performance, safety and security through state-of-the-art engineering. These freezers maximise sample storage capacity while minimising the freezer’s physical space inside the laboratory. The innovative design, the vacuum insulation panel technology increases the internal storage capacity.

  • Touch-screen user interface provides access to vital freezer information, including event log, settings and user profiles, the user can check the freezer 'health' at any time by simply touching the heart icon on the main screen
  • New refrigeration system with high-efficiency compressors for outstanding performance and reliability
  • Easily exchange data: USB port allows the user to download freezer temperature and event data or upload freezer settings from one freezer to another
  • Washable filter provides protection against dust on the condenser, which can cause reduced refrigeration performance and increased risk to samples
  • Enviromentally-friendly, CFC/HCFC-free refrigerants
  • Rugged steel construction with a corrosion-resistant coating

The customer can choose between performance or energy-efficiency. The high-performance mode maintains the strictest cabinet temperature control, provides the temperature uniformity and peak variation, this leads to fast door opening recovery times so that sample integrity is not compromised. By controlling the temperature and time of the cycles, the energy savings cycle can save up to 15%.

Temperature range: −50 °C to −86 °C.

Ordering information: Optional CO₂ or LN₂ safety back-up system is available for additional protection in the event of a power or mechanical failure, for details, please contact your local Avantor sales office.