Order Entry
China
Orders LinkContactUsLinkComponent
 

Three-ring cleanroom binders, TexWrite®

Three-ring cleanroom binder, 200, White, 1 binder/bag, 2 inner bags of 5 binders
Catalog # TEXWTX5810
Three-ring cleanroom binders, TexWrite®
Catalog # TEXWTX5810
Three-ring cleanroom binders, TexWrite®

Three-ring cleanroom binder, 200, White, 1 binder/bag, 2 inner bags of 5 binders

Price
Inquire For Price
Log in for availability
1 * 10 件
Product Details & Documents

Designed for cleanroom equipment manuals, operating procedures and work instructions, the TexWrite® three-ring binder features a durable polyethylene cover with a plastic ring mechanism. The rings open quickly with a single-sliding tab for easy changes to binder contents.

  • All-plastic construction ensures cleanliness and corrosion resistance for long life
  • For use with hole punched cleanroom paper
  • 100% metal free: Corrosion-resistant
  • Chemical resistant cover

Capacity: 25 mm
Colour: White

Specifications
  • Capacity:
    200
  • Colour:
    White
  • Description:
    Three-ring cleanroom binder
  • Packed:
    1 binder/bag, 2 inner bags of 5 binders