Magnetic stirrers, battery powered, SP Bel-Art
BELAH370170000
- Description:Magnetic stirrer, battery powered
- Environmentally Preferable:
- Model:Battery powered
- Speed range:900 min⁻¹
- W×D×H:235×132×89 mm
- Max. stirring capacity H₂O:1000 ml
- Plate material:PP
- Pk:1
This portable magnetic stirrer is made of PP.
- Durable and chemical resistant
- Two D batteries provide 16 days of continuous operation
Ideal for use inside incubators and when electricity is not available.
: Supplied with Spinbar® Octagon Stirbar (BELAF371100138).