Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Pk:475 mL
- Seq:12
- Viscosity:50
Specifications
About this item
Silicone fluids and hydrocarbon oils for viscometers.
- Accurate to ±1% of viscosity value
- NIST traceable certification
Silicone fluid standards are most commonly used for calibration of rotational viscometers. Excellent temperature stability.
Hydrocarbon oils (Mineral oils or polybutene) are appropriate for use at shear rates of greater than 500 sec-¹. Recommended for use with cone/plate viscometers at viscosities above 5000 cP.
Viscosity = nominal viscosity at 25 °C unless stated otherwise.