VWR®, 数字温度计、VWR®Traceable® Sentry
Catalog # VWRU15551-284
Supplier: VWR BRAND PRIVATE LABEL USA
Specifications
- 范围:–50…+70 °C
- 分辨率:1,0 °C
- 重量:47,5
- 宽度×深度×高度:66,5×19×63,5 mm
- 准确度:±1,0 °C
- 包装规格:1
- 探针:Bottle specifically for refrigerator/freezer applications
Specifications
About this item
该款温度计拥有三重显示功能,能够持续显示最小/最大温度和当前温度。用户可以通过使用该温度计,查看冷却器、水浴或培养箱是否在目标范围内。可用于在任何时期内监控试验温度。
- 传感器和电缆可置于水下、或放在冰箱或冷却器中
- 小直径电缆不影响冰箱门的开合
- 拔下电缆便会激活装置内监控环境室温的传感器
内部环境温度传感器和外部防水探头,带 三米电缆(直径:1,6 mm).
Certifications: 符合ISO/IEC 17025、ANSI/NCSL Z540-1及9001标准。
Delivery: 交付信息;随附翻开式支架、墙壁挂钩、磁铁、Velcro®固定胶带、一节电池和Traceable®校准证书。