Order Entry
China
ContactUsLinkComponent
Sodium sulphite, anhydrous 98.5% for analysis
Sodium sulphite, anhydrous 98.5% for analysis
Certificates
undefined
Sodium sulphite, anhydrous 98.5% for analysis
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Iodimetric:
    ≥98.0 %
  • Chloride (Cl):
    ≤100 ppm
  • Arsenic (As):
    ≤1 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Certificates
Search by Lot Number