Order Entry
China
ContactUsLinkComponent
Lithium perchlorate 99+% for analysis
刺激性
氧化性
Lithium perchlorate 99+% for analysis
证书
undefined
刺激性
氧化性
Lithium perchlorate 99+% for analysis

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

规格测试结果

  • Appearance:
    White Crystalline or granular powder or crystals
  • Water:
    ≤1.0 % (K.F.)
  • Titration after Ion exchange:
    ≥99.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤200 ppm
  • Calcium (Ca):
    ≤20 ppm
  • Iron (Fe):
    ≤50 ppm
  • Potassium (K):
    ≤200 ppm
  • Sodium (Na):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 % (in water)

规格测试结果

相关信息