Order Entry
China
ContactUsLinkComponent
Sodium hydrogen carbonate 99+%, extra pure
Sodium hydrogen carbonate 99+%, extra pure
Certificates
undefined
Sodium hydrogen carbonate 99+%, extra pure

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration with HCl:
    ≥99.0 %
  • Chloride (Cl):
    ≤100 ppm
  • Ammonium (NH4):
    ≤20 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤100 ppm
  • Insoluble matter:
    ≤0.015 %
  • Total sulfur (S):
    ≤10 ppm

Specification Test Results

Related Information