Order Entry
China
ContactUsLinkComponent
1,2-Cyclohexanedione 98%
Irritant
1,2-Cyclohexanedione 98%
Certificates
undefined
Irritant
1,2-Cyclohexanedione 98%

Specification Test Results

  • Appearance:
    Clear yellow Liquid after melting
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5180 to 1.5200 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • Copper (Cu):
    ≤0.0005 %
  • Iron (Fe):
    ≤0.005 %
  • Magnesium (Mg):
    ≤0.01 %
  • Manganese (Mn):
    ≤0.001 %

Specification Test Results

Related Information