Brushes for tubes
Natural bristle, Natural, 150 mm, 30 mm, Wire, 1000 mm, 850 mm
Catalog # BOCH12300
Supplier: BOCHEM
Jump to:
Product Details & Documents
Brushes for test tubes, iron wire, zincked with natural bristles.
规格
- Bristle colour:Natural
- Bristle material:Natural bristle
- Brush head Ø:30 mm
- Handle material:Wire
- Total length:1000 mm
- Brush head length:150 mm
- Handle length:850 mm



