Multi-position magnetic stirrers, 4-position, Corning®
Catalog # CORN440814
Supplier: CORNING SCIENCE PRODUCTS
Specifications
- No. of stirring positions:4
- Description:Slow speed stirrer, SS4I (120 V, 60 Hz), four position
- Model:SS4I
- Speed range:10 - 150 min⁻¹
- W×D×H:260×260×71 mm
- Max. stirring capacity per stirrer H₂O:1000 ml
- Plate material:Glass filled resin
- Weight:3,0 kg
- Pk:1
Specifications
About this item
This Corning® four position slow-speed stirrer has integral controls that can accommodate up to four one-litre vessels.
- Compact design saves valuable bench space
- Offers powerful stirring from 10 to 150 min⁻¹
- Rugged lightweight glass filled resin housing
- Maximum vessel diameter is 75 mm
This is designed to be use with Corning® glass and plastic spinner flasks to provide identical stirring speeds for both good mixing and high cell viability.
All four positions operate at the same speed. It operates on 120 V/60 Hz and is UL approved. A compact, low profile design saves valuable bench space. Can be used in a maximum 80% relative humidity environment. 2 year warranty.
Certifications: IP 65