Order Entry
China
ContactUsLinkComponent
Acetone 99.8% for HPLC
Irritant
Flammable
Acetone 99.8% for HPLC
   Sustainable Options Available
Certificates
undefined
Irritant
Flammable
Acetone 99.8% for HPLC
   Sustainable Options Available
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 %
  • GC:
    ≥99.8 %
  • UV:
    at 330 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0002 %
  • Acidity/alkalinity:
    ≤0.0003 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

Specification Test Results

Related Information