Order Entry
China
ContactUsLinkComponent
Acetonitrile 99.9% for residue analysis
Irritant
Flammable
Acetonitrile 99.9% for residue analysis
   Sustainable Options Available
Certificates
undefined
Irritant
Flammable
Acetonitrile 99.9% for residue analysis
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 % (Coulometric)
  • GC:
    ≥99.9 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity (CH3COOH):
    ≤0.001 %

Specification Test Results

Related Information