Order Entry
China
ContactUsLinkComponent
Calcium chloride hexahydrate 98+% for analysis
Irritant
Calcium chloride hexahydrate 98+% for analysis
Certificates
undefined
Irritant
Calcium chloride hexahydrate 98+% for analysis
Certificates

Specification Test Results

  • Appearance:
    Colorless Chunks
  • Titration Complexometric:
    ≥98.0 %
  • pH:
    4.5 to 8.5 (5 % solution)
  • Phosphate (PO4):
    ≤0.003 %
  • Sulfate (SO4):
    ≤0.05 %
  • Ammonium (NH4):
    ≤0.01 %
  • Arsenic (As):
    ≤1 ppm
  • Copper (Cu):
    ≤0.002 %
  • Iron (Fe):
    ≤0.005 %
  • Lead (Pb):
    ≤0.002 %
  • Nickel (Ni):
    ≤0.002 %
  • Insoluble matter:
    ≤0.025 % (in water and ppt by NH4OH)

Specification Test Results

Related Information