Cleanroom gloves, nitrile, KIMTECH PURE* G5 white nitrile™
Supplier: KIMBERLY CLARK
Certificates
About this item
Non sterile, powder-free nitrile gloves with textured fingertips. The nitrile formulation provides superior protection.
- Ambidextrous gloves with beaded cuffs
- 100% nitrile formulation eliminating latex allergy concerns
- Static dissipative in use
- Free of powder and silicone
- Textured fingertips for an enhanced wet and dry grip
Suitable for use in Class 100, ISO 5 or M3.5 cleanroom.
Certifications: AQL 1,5
Packaging: Double-bagged with case liner in sealed cleanroom (class 100) polyethylene bags.
Specifications
- Catalog No:
- KIMB56866
- KIMB56863
- KIMB56864
- Model:
- G5 White Nitrile
- G5 White Nitrile
- G5 White Nitrile
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Environmentally Preferable:
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- Cuff style:
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,10 mm
- 0,10 mm
- 0,10 mm
- Finger thickness:
- 0,16 mm
- 0,16 mm
- 0,16 mm
- Palm thickness:
- 0,13 mm
- 0,13 mm
- 0,13 mm
- Anti-static:
- +
- +
- +