VWR® Traceable® Alarm Timer, Three Channels
Catalog # VWRU62344-600
Supplier: VWR BRAND PRIVATE LABEL USA
Specifications
- Colour:White/grey
- Description:Alarm timer, three channels
- Seq:02
- W×D×H:83×25×76 mm
- Accuracy:0,001 %
- Pk:1
Specifications
About this item
This timer displays three different times simultaneously, which enables users to run three different tests at the same time. Four rubber feet keep the timer off a wet bench. Perfect unit to dedicate to repetitive tests.
- Timing capacity: 99 hours, 59 minutes, 59 seconds; quartz-crystal accuracy is 0,001%
- Functions: Count up/down, time in/out, memories, alarm, clock, adjustable alarm duration/volume
- Channels may be started individually or simultaneously
- Timer can concurrently signal the duration of incubating, heating, and cooling
- When zero is reached, an alarm sounds, a TIME’S UP message flashes on the display, and timer begins counting up
- Adjustable alarm volume allows setting the timer to high for noisy areas or low for quiet environments
- Memories return the display to the previously programmed time at the touch of a key
Weight: 85 g
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Delivery information: Supplied with AAA alkaline battery and Traceable® certificate.