Siphon
Product Details & Documents
Siphon pump in LDPE/PVC.
- Good view of medium through the transparent tubing
- With stop valve
- Ideal for the occasional decanting of liquids
Easy to use model designed for the rapid decanting of aqueous liquids from elevated containers to those positioned lower down. Operate according to the siphon principle: Liquid needs only to be primed once. Not suitable for decanting strong acids and alkalis.
Specifications
- 流速:9 l/min
- 说明:Siphon
- 材质:低密度聚乙烯/聚氯乙烯
- 浸没深度:1000 mm
- 管直径:15 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



