可以控制和复制植物研究的宽温度范围和必要的照明设备,并且精度很高。 箱内可以有或没有湿度控制。 湿度传感器采用最新的高分子膜可精确测量箱内的湿度(仅适用于MLR-352H-PC)。 内部为不锈钢,左右两侧为玻璃面板,表面饰面和烤漆钢门。
- 图形LCD显示屏,操作简单
- 可对温度,门和侧壁上的照明面板以及湿度(仅适用于MLR-352H-PC)进行编程
- PID和微处理器控制器控制制冷量
- 数据记录功能
- 温度警报极限温度最高/最低湿度警报,时钟备用电池
通过PID微处理器进行温度控制,控制制冷量自动除霜(3种模式),手动除霜强制空气循环,数据记录功能:最多十五天,每六分钟以图形形式显示一次信息(存储满时删除旧数据),亮度范围:0至20,000 lux,荧光灯40 W×15, 6档(0、1、2、3、4、5)。 PID控制器加湿器,60至90%RH(15至45°C,关灯),55至85%RH(15-45°C,开灯)(仅MLR-352H-PC),程序功能温度,光照和湿度( 对于湿度,仅适用于MLR-352H-PC),12步(10种模式),98个循环或连续。 非常适合组织培养,器官和植物细胞培养以及植物的驯化,昆虫的孵化和饲养。
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Catalog No:
- SANYMLR-352-PC
- SANYMLR-352H-PC
- 型号:
- MLR-352-PC
- MLR-352H-PC
- 温度范围:
- +0 到 +50℃ (关灯状态)
10 到 +50℃ (开灯状态) - +5 到 +50℃ (关灯状态)
+10 到 +50℃ (开灯状态)
- 提供的货架(最大):
- 5
- 5
- 温度波动(时间):
- @ 25 °C: ±0,3 °C
- @ 25 °C: ±0,3 °C
- 对流类型:
- 强制对流
- 强制对流
- 内部宽度×深度×高度:
- 520×490×1135 mm
- 520×490×1135 mm
- 容量:
- 294 L
- 294 L
- 外部宽度×深度×高度:
- 760×700×1835 mm
- 760×700×1835 mm
- 重量:
- 226 kg
- 235 kg