Order Entry
China
Orders LinkContactUsLinkComponent
 

Bunsen burners

Supplier:   USBECK LABORGERATE
Bunsen burners
Supplier:  USBECK LABORGERATE
Certificates
Bunsen burners

3 Options Available Below

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Nickel plated brass with cast iron foot.

  • With air regulation and pilot flame
  • Lever stop-cock

Height: 150 mm.

 : Supplied without the black rubber safety base that is shown in the image. This optional protective base (451-1342) must be ordered separately.

Product Family Options

Product Information

  • For
    Head Ø
    Heating capacity
    Availability
    Price
  • USBE1040
    Bunsen burner, lever stop-cock Ø 14 mm
    Bunsen burner, lever stop-cock Ø 14 mm
    Natural gas
    17 mm
    1240 ° C
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件

  • USBE1040/1
    Bunsen burner DIN/GS, lever stop-cock Ø 14 mm
    Bunsen burner DIN/GS, lever stop-cock Ø 14 mm
    Natural gas
    17 mm
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件

  • USBE1041
    Bunsen burner, lever stop-cock Ø 14 mm
    Bunsen burner, lever stop-cock Ø 14 mm
    Bottle gas
    17 mm
    1180 ° C
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Safety base for burners, provides extra stability and protects work surfaces
    Safety base for burners, provides extra stability and protects work surfaces
    USBE0000/5
    Log in for availability
    1 * 1 件

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.