Order Entry
China
ContactUsLinkComponent
Cleanroom wipes, Vectra® Alpha® 10 and Alpha® 10
Cleanroom wipes, Vectra® Alpha® 10 and Alpha® 10
Catalog # TEXWTX1010
undefined
Cleanroom wipes, Vectra® Alpha® 10 and Alpha® 10
Catalog # TEXWTX1010

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Packed:
    100 wipes/bag (2 inner bags of 50), 10 bags/case
  • Description:
    Vectra® Alpha® 10, Vectra® processed wipes (TX1010)
  • L×W:
    230×230 mm
  • Fibres (>100 µm):
    100/m²
  • Basis weight:
    130 g/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
    1,7×10⁶/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
    37000/m²
  • Particle generation (>=0,5 µm):
    1,7 × 10⁶/m²
  • Absorbency:
    320 ml/m²
  • Absorbency rate:
    0,5 s
  • Extractables - using deionised water:
    0,003 g/m²
  • Extractables - using isopropyl alcohol:
    0,02 g/m²
  • Ions - potassium:
    0,04 ppm
  • Ions - sodium:
    0,04 ppm
  • Ions - chloride:
    0,009 ppm
  • Pk:
    1.000

Specifications

About this item

The sealed-border technology used for these wipes produces four fully sealed borders to prevent the release of fibres and particles. The fabric is a no-run interlock, double knit from 100% continuous-filament polyester.

  • Assure cleanliness with ultralow levels of ions and extractables
  • Resist abrasion under rigorous use or when wiping rough surfaces
  • Fully sealed border to prevent fiber release
  • Vectra® Process for the cleanest, most consistent wipes (only Vectra® Alpha® 10)

The wipes are ideal for wiping the interior of process tools and other equipment as well as for general wiping in environments where contamination control is necessary.

Suitable for use in class 1, ISO 2 - 7, M1.5 environments or higher.

Colour: White.

Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.

Packaging: Solvent-safe Bag-Within-A-Bag cleanroom packaging.