VWR®, Frio Temp Precision Thermometers
About this item
These mercury-free thermometers are individually calibrated and useful for verifying sample temperatures. They are designed for applications in freezers, refrigerators, incubators, ovens and blood banks.
- Provide accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometers contain glass and liquid in case of breakage, filled with organic liquid
- Permanently fused markings and lead-free glass
- Individual serial number
Division: 0,1 °C
Accuracy: ±0,2 °C
Traceable to standard NIST/DKD.
Certifications: Traceable to NIST.
Delivery information: Supplied with individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.
Caution: To use, simply screw thermometer with cap into bottle and attach to test sample.
5 Options Available Below
Product Details & Documents
These mercury-free thermometers are individually calibrated and useful for verifying sample temperatures. They are designed for applications in freezers, refrigerators, incubators, ovens and blood banks.
- Provide accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometers contain glass and liquid in case of breakage, filled with organic liquid
- Permanently fused markings and lead-free glass
- Individual serial number
Division: 0,1 °C
Accuracy: ±0,2 °C
Traceable to standard NIST/DKD.
Certifications: Traceable to NIST.
Delivery information: Supplied with individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.
Caution: To use, simply screw thermometer with cap into bottle and attach to test sample.
Documents
620-0939
Images 360
VWR® for Temperature Measurement and Recording
Product Literature
Product Family Options
Product Information
- RangeAccuracyDivisionLengthFillingAvailabilityPrice
- VWRI620-0938For freezers, calibrated at −20; −10 °C, incl. 60 ml bottle/Enviro-Safe® liquid fillingFor freezers, calibrated at −20; −10 °C, incl. 60 ml bottle/Enviro-Safe® liquid filling−25...−5 °C±0,2 °C0,1 °C210 mmOrange/yellow liquidLog in for availability1 * 1 件¥7,017.00
- VWRI620-0939For refrigerators, calibrated at 0; 5 °C, incl. 60 ml bottle/Enviro-Safe® liquid fillingFor refrigerators, calibrated at 0; 5 °C, incl. 60 ml bottle/Enviro-Safe® liquid filling−2...+10 °C±0,2 °C0,1 °C180 mmOrange/yellow liquidLog in for availability1 * 1 件¥6,570.00
- VWRI620-0940For incubators, calibrated at 20; 25 °C, incl. 60 ml bottle/Enviro-Safe® liquid fillingFor incubators, calibrated at 20; 25 °C, incl. 60 ml bottle/Enviro-Safe® liquid filling+15…+30 °C±0,2 °C0,1 °C180 mmOrange/yellow liquidLog in for availability1 * 1 件¥7,417.00
- VWRI620-0941For incubators, calibrated at 30; 40 °C, incl. 60 ml bottle/Enviro-Safe® liquid fillingFor incubators, calibrated at 30; 40 °C, incl. 60 ml bottle/Enviro-Safe® liquid filling+25…+45 °C±0,2 °C0,1 °C190 mmOrange/yellow liquidLog in for availability1 * 1 件¥6,773.00
- VWRI620-0942For ovens, calibrated at 100; 110 °C, incl. 30 ml bottle/glass beads fillingFor ovens, calibrated at 100; 110 °C, incl. 30 ml bottle/glass beads filling+95…+115 °C±0,4 °C0,1 °C200 mmOrange/yellow liquidLog in for availability1 * 1 件¥6,773.00



