Order Entry
China
ContactUsLinkComponent
Tissue grinders, Potter-Elvehjem type
Tissue grinders, Potter-Elvehjem type
Catalog # WHEA358039
Supplier:  DWK LIFE SCIENCES
undefined
Tissue grinders, Potter-Elvehjem type
Catalog # WHEA358039
Supplier:  DWK LIFE SCIENCES

Specifications

  • Capacity:
    10 ml
  • Seq:
    03
  • Total length:
    219 mm
  • Pk:
    2
  • Ø ext.×length:
    16×74 mm

Specifications

About this item

Mortar in borosilicate glass, PTFE pestle with stainless steel rod. Precisely constructed with completely interchangeable parts. For use in preparation of tissue homogenates, etc. PTFE pestle for soft tissue such as brain or liver.

  • Clearance between pestle and tube is 0,1 to 0,15 mm
  • Can be autoclaved

Stainless steel rod Ø 6,3 mm can be used with overhead stirrer (however, we strongly recommend using safety coated tissue grinders for added user safety).

Stainless steel rod Ø 6.3 mm can be used with overhead stirrer (however, we strongly recommend using a safety coated tissue grinders  for added user safety)

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards)

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).