Qualitative filter papers, Grade 2555 ½, Whatman™
Supplier: CYTIVA WHATMAN
Certificates
About this item
A medium fast filter paper used for the filtration of the mash for the determination of the extract in malt and wort and for removing carbon dioxide from beer.
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
- Increased total loading capacity as more filter area is available
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles
Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
Specifications
- Catalog No:
- WHAT10313951
- WHAT10313947
- WHAT10313953
- Grade:
- 2555 ½
- 2555 ½
- 2555 ½
- Weight:
- 75 g/m²
- 75 g/m²
- 75 g/m²
- Thickness:
- 0,17 mm
- 0,17 mm
- 0,17 mm
- Particle retention:
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- Filtration speed:
- 55 s (Herzberg)
- 55 s (Herzberg)
- 55 s (Herzberg)