Order Entry
China
Orders LinkContactUsLinkComponent
Urine sample containers, with screw cap

Urine sample containers, with screw cap

Blue cap, 150 ml, Non sterile, 62,5 mm, 73 mm, Bulk
目录编号 KART5640
供应商:   KARTELL
Urine sample containers, with screw cap
目录编号 KART5640
供应商:  KARTELL
Urine sample containers, with screw cap
Urine sample containers, with screw cap

Blue cap, 150 ml, Non sterile, 62,5 mm, 73 mm, Bulk

Jump to:
Price
询价
Log in 查看库存
1 * 500 件
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

PP, translucent urine cups with screw cap. Non sterile cups have a blue screw cap and are sold in multi-packs. Sterile cups have a red screw cap and a satinised marking area and are individually wrapped.

  • Available sterile or non sterile
  • Quick opening and closing twist cap, leakproof
规格
  • Ext.Ø:
    62,5 mm
  • Packed:
    Bulk
  • Version:
    Non sterile
  • Capacity:
    150 ml
  • Description:
    Blue cap
  • Height:
    73 mm
  • Seq:
    02

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.