VWR®, Bottles, Wide Neck, Square or Rectangular, with Screw Cap
Catalog # VWRI215-3026
Supplier: VWR Collection
Specifications
- Closure type:Screw cap with wad
- Form:Rectangular
- Capacity:1000 ml
- Colour:Translucent
- Seq:20
- W×D×H:95×78×185 mm
- Cap colour:White
- Neck I-Ø:58 mm
- Pk:90
Specifications
About this item
HDPE, natural coloured or brown (2700 ml) with screw cap and inner cap.
- Good chemical and temperature resistance
- Capped ionised (10 kGray) or non sterile
- Excellent shock resistance
Space saving bottles. Wide mouth, easy to fill. Translucent HDPE ensures good visibility of content level. Screw cap with separate seal. Ideal for storage of liquids, solids and powders. Bottles with 500, 1000, 2000 and 2700 ml capacities have graduations. 2500 and 2700 ml versions have a carrying handle.