Order Entry
China
Orders LinkContactUsLinkComponent
Cellulose chromatography papers, Whatman™

Cellulose chromatography papers, Whatman™

Cellulose chromatography papers, Whatman™
Supplier:  CYTIVA WHATMAN
Certificates
Cellulose chromatography papers, Whatman™
Cellulose chromatography papers, Whatman™

58 Options Available Below

Product Details & Documents

Whatman chromatography papers are widely used across the world, reflecting their purity, high quality and consistency. They are made from specially selected cotton cellulose and rigorously quality controlled to ensure uniformity within the grade.

  • Pure cellulose produced from the highest quality cotton linters, with no additives, ensures that no contamination will occur during the transfer steps
  • Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action that is important in obtaining clean and even transfers during blotting

Grade 1 Chr: Smooth surface. Good resolution for general analytical separations.
Grade 2 Chr: Slower than 1 Chr for higher resolution applications. Smooth surface. Particularly recommended for optical or radiometric scanning.
Grade 3 Chr: A medium thickness paper. For general applications with medium/heavy solute loadings. Frequently used for separation of inorganic compounds and for electrophoresis.

Grade 3MM Chr: Though widely used as a blotting paper, 3 mm Chr is also used both in electrophoresis and for general chemistry. A medium thickness paper used extensively for general chromatography and electrophoresis.
Grade 4 Chr: Fastest of the thin papers. Recommended for routine and/or repetitive chromatography when loadings are relatively low. Smooth surface. Very suitable where speed is important and very high resolution is not required.
Grade 17 Chr: Highly absorbent paper suitable for heavy loadings. Recommended for preparative paper chromatography and electrophoresis.

Grade 20 Chr: For maximum resolution, this grade is supreme giving the greatest possible separation of closely related compounds. Smooth surface. Recommended for separation of samples of unknown composition, with outstanding resolution at low loadings.
Grade 31ET Chr: Extremely fast. Flow rate is the highest of all chromatography papers in the Whatman range. Thick paper with fairly soft surface. Principal application is in electrophoresis of large molecules.
Grade 54 SFC: Thin hardened paper with high speed and fair to good resolution. Recommended for routine chromatography. High wet strength.

Grade 2668 Chr: For separation of relatively large molecules by electrophoresis.
Grade 2727 Chr: For separation of very large amounts of substance.

Product Family Options

Grade 1 Chr

Product Information

  • Size
    Thickness
    Flow rate
    Availability
    Price
  • Roll
    10 mm × 100 m
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    20 mm × 100 m
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    30 mm × 100 m
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    38,1 mm × 91,44 m
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    40 mm × 100 m
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    50 mm × 100 m
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    100 mm × 100 m
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    150 mm × 100 m
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Sheets
    100×300 mm
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • Sheets
    200×200 mm
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • Sheets
    250×250 mm
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • Sheets
    460×570 mm
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • Sheets
    580×680 mm
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3001-964
    Strips, 15 mm lanes for running up to 12 samples in parallel
    Strips, 15 mm lanes for running up to 12 samples in parallel
    110×213 mm
    0,18 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

Grade 2 Chr

Product Information

  • Size
    Thickness
    Flow rate
    Availability
    Price
  • Sheets
    580×600 mm
    0,18 mm
    115 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • Sheets
    460×570 mm
    0,18 mm
    115 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

Grade 3 Chr

Product Information

  • Size
    Thickness
    Flow rate
    Availability
    Price
  • Sheets
    460×570 mm
    0,36 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

Grade 3MM Chr

Product Information

  • Size
    Thickness
    Flow rate
    Availability
    Price
  • Circles
    24 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • Circles
    25 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • Pre-cut sheets
    102×133 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-6185
    Pre-cut sheets
    Pre-cut sheets
    110×140 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-6132
    Pre-cut sheets
    Pre-cut sheets
    120×140 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-153
    Pre-cut sheets
    Pre-cut sheets
    150×175 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-6188
    Pre-cut sheets
    Pre-cut sheets
    150×200 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-221
    Pre-cut sheets
    Pre-cut sheets
    180×340 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-861
    Pre-cut sheets
    Pre-cut sheets
    200×200 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-866
    Pre-cut sheets
    Pre-cut sheets
    203,2×254 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-6461
    Pre-cut sheets
    Pre-cut sheets
    260×410 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-335
    Pre-cut sheets
    Pre-cut sheets
    315×335 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-347
    Pre-cut sheets
    Pre-cut sheets
    350×430 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-392
    Pre-cut sheets
    Pre-cut sheets
    350×450 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-917
    Pre-cut sheets
    Pre-cut sheets
    460×570 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • WHAT3030-931
    Pre-cut sheets
    Pre-cut sheets
    580×680 mm
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • Roll
    20 mm × 100 m
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    75 mm × 100 m
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 米
    1 * 100 米

  • Roll
    100 mm × 100 m
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    125 mm × 100 m
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 米
    1 * 100 米

  • Roll
    150 mm × 100 m
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    190 mm × 100 m
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    230 mm × 100 m
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Roll
    270 mm × 100 m
    0,34 mm
    130 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

Grade 4 Chr

Product Information

  • Size
    Thickness
    Flow rate
    Availability
    Price
  • Roll
    20 mm × 100 m
    0,21 mm
    180 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Sheets
    460×570 mm
    0,21 mm
    180 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

Grade 17 Chr

Product Information

  • Size
    Thickness
    Flow rate
    Availability
    Price
  • Roll
    25 mm × 30 m
    0,92 mm
    190 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Sheets
    70×90 mm
    0,92 mm
    190 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • Sheets
    25×220 mm
    0,92 mm
    190 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • Sheets
    69×90 mm
    0,92 mm
    190 mm/30 min
    Log in for availability
    Log in for availability
    1 * 200 件
    1 * 200 件

  • Sheets
    460×570 mm
    0,92 mm
    190 mm/30 min
    Log in for availability
    Log in for availability
    1 * 25 件
    1 * 25 件

  • Sheets
    460×570 mm
    0,92 mm
    190 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

Grade 20 Chr

Product Information

  • Size
    Thickness
    Flow rate
    Availability
    Price
  • Sheets
    460×570 mm
    0,17 mm
    85 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

Grade 31ET Chr

Product Information

  • Size
    Thickness
    Flow rate
    Availability
    Price
  • Roll
    150 mm × 100 m
    0,50 mm
    225 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 卷
    1 * 1 卷

  • Sheets
    20×50 mm
    0,50 mm
    225 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1.000 件
    1 * 1.000 件

  • Sheets
    460×570 mm
    0,50 mm
    225 mm/30 min
    Log in for availability
    Log in for availability
    1 * 25 件
    1 * 25 件

Grade 54 SFC

Product Information

  • Size
    Thickness
    Flow rate
    Availability
    Price
  • Roll
    38,1 mm × 91,44 m
    0,18 mm
    180 mm/30 min
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件

Grade 2668 Chr

Product Information

  • Size
    Thickness
    Flow rate
    Availability
    Price
  • Sheets
    580×600 mm
    0,90 mm
    155 mm/10 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

Grade 2727 Chr

Product Information

  • Size
    Thickness
    Flow rate
    Availability
    Price
  • Sheets
    580×600 mm
    1,40 mm
    180 mm/30 min
    Log in for availability
    Log in for availability
    1 * 50 件
    1 * 50 件

  • Sheets
    190×190 mm
    1,40 mm
    180 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件

  • Circles
    185 mm
    1,40 mm
    180 mm/30 min
    Log in for availability
    Log in for availability
    1 * 100 件
    1 * 100 件