RadEye™ G Personal Dose Rate Meter
Catalog # TFBRRADEYEG-10
Supplier: THERMO FISHER BRAND
New Product
Specifications
- Description:RadEye™ G with yellow label
- Model:RadEye G
- Battery life:up to 900 hours
- Dose range:50 µR/h - 10 R/h
- Energy:45 - 1,3 MeV
- Weight:0,18 kg
- W×D×H:96×31×61 mm
- Battery type:2 AAA
- Pk:1
Specifications
About this item
Continuously monitor your radiation exposure in any nuclear or radiological emergency. The Thermo Scientific™ RadEye™ G Series of personal radiation detectors provide first responders with quick, reliable gamma and dose rate measurements.
These light-weight, handheld Geiger counters detect and measure very low gamma energies; even the smallest change in radiation rates are displayed immediately, while coincidentally occurring fluctuations are suppressed. For hazmat teams investigating potentially explosive atmospheres, intrinsically safe RadEye G models meet the latest ATEX standards.