Order Entry
China
ContactUsLinkComponent
Traceable® Thermometers for Refrigerators and Freezers, Platinum High-Accuracy
Traceable® Thermometers for Refrigerators and Freezers, Platinum High-Accuracy
Catalog # TFBR15-081-107
New Product
Traceable® Thermometers for Refrigerators and Freezers, Platinum High-Accuracy
Catalog # TFBR15-081-107
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Range:
    –50,00...+70,00 °C
  • Resolution:
    0,01 °C
  • Description:
    Refrigerator/freezer thermometer, with calibration points –40 °C, 0 °C and 50 °C
  • Environmentally Preferable:
  • Accuracy:
    ±0,1 °C
  • Pk:
    1
  • Probe:
    Platinum probe Ø×L: 4,75×19 mm

Specifications

About this item

Smart-Alarm™ features a visual/audible alarm that continues to alarm even if the unit returns to non-alarm conditions

  • Time/date stamp key shows exact time and date for all minimum and maximum readings
  • Triple display shows current temperature in °F or °C, as well as MIN/MAX temperatures

Displays MIN/MAX temperatures for previous 24 hours (for each hour) and previous 7-days (for each day); or previous 31 days (for each day).

Delivery: Supplied with platinum probe, stand, wall mount, batteries, Traceable® certificate.