About this item
The BioCompact ll 310 is an intermediate sized refrigerator cabinet with a small footprint, designed for a wide range of biostorage purposes where the prime focus is on dependability and exceptional performance.
- Stainless steel finish
- Equipped with a solid door with lock and self-closing system or glass door with LED light
The BioCompact ll 310 provides you with significantly better performance than any other cabinets in this segment, on account of a refrigeration system that does away with cold walls that can damage the contents and a unique air distribution system for storing ordinary biomaterial under consistent, stable conditions.
The design of the BioCompact ll 310 ensures you lots of ways to deal with individual storage needs, thanks to the versatile interior layout and a comprehensive selection of fixtures and fittings. The small footprint of this design also makes it the perfect biostorage unit for use in confined spaces.
Available in either white or stainless steel finish, with a one-piece moulded PS inner lining. Shelves and drawers are mounted in U-shaped rails moulded into the plastic walls.
Specifications
- Catalog No:
- GRAMRR310
- GRAMRR410
- Defrost:
- Automatic smart defrost with re-evaporation of defrost water
- Automatic smart defrost with re-evaporation of defrost water
- Alarm:
- Acoustic and visual, high/low temperature alarms and door alarm
- Door alarm
- Access ports:
- Ø 24,5 mm
- 1
- Shelves/drawers:
- 14 shelves, 7 drawers, 4 wire baskets
- 6 shelves
- Door lock:
- Yes
- Yes
- Insulation:
- 50 mm polyurethane with HFC-free cyclopentane propellant
- —
- Refrigerant:
- R600a
- R600a
- Sound level:
- 36,8 dB(A)
- 35,1 dB(A)
- Electrical:
- 230 V, 50 Hz, 154 W
- —
- Weight:
- 55 kg
- —