Order Entry
China
ContactUsLinkComponent
 
 
 
 
Cesium hydroxide monohydrate 99.95% (trace metals basis) for analysis
 
undefined
 
 
 
Cesium hydroxide monohydrate 99.95% (trace metals basis) for analysis

 

  • Appearance:
    White Crystalline powder
  • Purity:
    ≥99.95 % (trace metal basis)
  • Titration with HCl:
    ≥96.5 %
  • Chloride (Cl):
    ≤100 ppm
  • Sulfate (SO4):
    ≤25 ppm
  • Cesium carbonate (Cs2CO3):
    ≤5 %
  • Aluminium (Al):
    ≤5 ppm
  • Barium (Ba):
    ≤15 ppm
  • Calcium (Ca):
    ≤2 ppm
  • Chromium (Cr):
    ≤1 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lithium (Li):
    ≤1 ppm
  • Magnesium (Mg):
    ≤1 ppm
  • Potassium (K):
    ≤150 ppm
  • Rubidium (Rb):
    ≤10 ppm
  • Sodium (Na):
    ≤75 ppm
  • Strontium (Sr):
    ≤5 ppm
  • Silicon dioxide (SiO2):
    ≤25 ppm