Order Entry
China
ContactUsLinkComponent
 
Heratherm™ IMH750-S Advanced Protocol Security Microbiological Incubators
  TFBRIMH-750S
Heratherm™ IMH750-S Advanced Protocol Security Microbiological Incubators
  TFBRIMH-750S

 

  • Weight:
    204 kg
  • W×D×H ext.:
    1261×770×1545 mm
  • Capacity:
    702 L
  • Temperature range:
    Ambient 5....105 °C
  • Model:
    IMH 750-S
  • Electrical:
    230 V, 50/60 Hz
  • Temperature uniformity:
    ±0,3 °C at 37 °C
  • Finish:
    Coated steel
  • Power consumption:
    1600 W, 7A
  • Pk:
    1
  • Shelves supplied / max.:
    2/39
  • W×D×H int.:
    1004×524×1335 mm

 

 

Ensure outstanding sample safety with Heratherm advanced protocol security microbiological incubators, which include a unique 140 °C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms.

  • Dual convection for application versatility (except for large capacity units) - fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON/OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint
  • Warranty: Two years

Models are available with a stainless-steel exterior, offering an easy to clean, robust and corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.

Temperature stability:
Broad temperature range from 5 °C above ambient to 105 °C - suitable for drying application. Automatic over- and under-temperature alarm. Internal glass door allows sample viewing without impacting temperature.

140 °C decontamination cycle:
At 140 °C contaminating microorganisms are reduced to a minimum - comparable to sterilisation - within a six hour heating cycle. No need for separate autoclaving of internal fittings. Certified by an accredited microbiological institute.