Diaphragm Vacuum Pump, MPC 601 T
Catalog # ILMVMPC601T
Supplier: GARDNER DENVER
Specifications
- Model:MPC 601 T
- Description:Diaphragm pump
- Hose connection:DN 8
- Max. pressure:100 mbar
- Motor:IP 54 protection
- Weight:18,3 kg
- W×D×H:230×380×170 mm
- Pk:1
- Type:Vacuum pump
Specifications
About this item
MPC models use PTFE and other flourinated plastics for the wetted parts to allow agressive acids and vapours to be pumped. All two-stage and three-stage MPC pumps come standard wtih gas a ballast valve.
- Chemical resistant
- Oil free
- Sound level: 45 dB
- Maximum Vacuum, in. Hg: 29,9