Order Entry
China
ContactUsLinkComponent
EDTA dipotassium salt dihydrate 99%, extra pure
Irritant
EDTA dipotassium salt dihydrate 99%, extra pure
Certificates
undefined
Irritant
EDTA dipotassium salt dihydrate 99%, extra pure

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Complexometric:
    ≥98.5 %
  • Solubility:
    (10 % in water) Clear colorless
  • pH:
    4 to 5 (5 % in water)
  • Chloride (Cl):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information