- Model:XPR1203S
- Pan/Platform Size:127×127 mm
- Communication interface:4 x USB, LAN, RS232 compatible
- Pk:1
- Readability:0,001 g
- Weighing cap.:1210 g
XPR Precision Balances, successor to the XPE Precision Balances, deliver outstanding weighing performance and support the highest requirements for data integrity and compliance. Quality assurance features ensure your weighing results are always valid, helping you to comply with even the strictest regulations.
- 7" colour capacitive touchscreen terminal, glove compatible
- Internal calibration
- Integrated results notepad
- GWP Approved built-in quality assurance monitoring
- Customizable tolerance profiles
- MinWeigh warning function
- Adjustment and routine test history
- Balance ready StatusLight™
LevelControl: level warning with graphical leveling guide
Temperature and time programmable automatic adjustment (proFACT)
User Management, individual profiles password protected
Change history log
Easy connectivity and data export: 4×USB, 1 LAN
Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
Integrated label editor, alphanumeric and barcode
Export of process and results data to XML or Excel
Integrated overload protection
Chemically resistant materials
Designed for easy cleaning
LabX automatically saves all results and process information securely in a central database.
The extraordinary stability provided by the new Monobloc™ weighing cell as well as the rugged balance design means you get your results fast even under challenging production environments.