Order Entry
China
ContactUsLinkComponent
PharMed® BPT Tubings
PharMed® BPT Tubings
Catalog # VERNR6512-36BPT
PharMed® BPT Tubings
Catalog # VERNR6512-36BPT

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Tubing ext.Ø:
    14,30 mm
  • Tubing int.Ø:
    9,50 mm
  • Wall thickness:
    - mm
  • Colour:
    Opaque
  • Seq:
    03
  • Pk:
    7,5 m

Specifications

About this item

PharMed® BPT Tubing has been formulated to withstand the rigors of peristaltic pumping action, while providing the biocompatible fluid surface required in sensitive bioprocess applications. With its superior flex life characteristics, PharMed BPT tubing simplifies biopharmaceutical manufacturing processes by reducing production downtime due to pump tubing failure.

  • Outlasts silicone tubing in peristaltic pumps by up to 30 times
  • Low particulate spallation
  • Can be autoclaved repeatedly
  • Withstands repeated CIP and SIP cleaning and sterilisation

The excellent wear properties of PharMed® BPT tubing also can lead to reduced erosion of the tubing interior walls, improving the overall efficiency of filtering systems. PharMed BPT tubing has very good general chemical resistance and excellent acid, alkali and oxidation resistance. Opaque to visible and UV light, PharMed BPT tubing will help to protect light-sensitive fluids. It is ideal for applications such as diagnostic test product manufacturing, cell harvest and media process systems, vaccine manufacturing, bioreactor process lines, production filtration and fermentation, sterile filling and shear-sensitive fluid transfer.

Hardness: 64 (shore A)

Certifications: Fully tested to ISO 10993 standards to facilitate validation process. Meets USP Class VI, FDA and NSF criteria.