Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Orbit:19 mm
- Shaking motion:Orbital
- Description:VWR® CO₂ resistant orbital shaker with magnetic drive and remote control
- Electrical:100-240 V AC, 50/60 Hz
- Max. load:6 kg
- Platform dimensions:305×360 mm
- Power:Max. 8,5 W
- Speed:30-300 min⁻¹
- W×D×H:Shaker: 375×300×94 mm
Control: 160×90×26 mm - Pk:1
This versatile, reliable orbital shaker has been developed to help economically scale-up cell production in your existing CO₂ incubator.
- Sealed electronics to minimise heat disruption to ensure conditions in CO₂ chamber not effected
- LED display on remote control shows both set and actual parameters without opening the door
- Alarm function alerts user when timer reaches zero
- Orbital shaker with magnetic drive system for low vibration, and long service life, no belts
- Ideal for use in CO₂, standard and refrigerated incubators up to 20% CO₂ and 90% humidity
- Wide range of accessories to accommodate various sample holders
Shaker is easy to remove for clean/disinfecting the CO₂ chamber to protect cells. Additional platforms to suit the application are available as optional accessories.