VWR® Top hinge incubator shakers with optional refrigeration are designed to reliably provide optimal performance to safely shake flasks, tube racks, and microplates in a temperature-controlled environment.
- Easy to use LED user interface
- Clear curved tempered glass window for viewing samples without disturbing chamber environment
- Designed for quiet operation
- Variety of flask clamps, sticky mats, tube racks and plate holder to accommodate various sample holders
- Timer, audible and visual alarms
- 6 programmable segments varying temperature and speed
- Highly efficient inverted compressor refrigeration system (VWRU76644-702 only)
VWR® Top- hinge incubator shakers are quiet, easy to operate and convenient to load and are ideal for cell culture, solubility studies, extraction procedures, protein expression and many other applications.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Catalog No:
- VWRU76644-702
- VWRU76644-704
- Temperature range:
- Ambient below −15...+60 °C (Min. 4 °C)
- Ambient 5...60 °C
- Capacity:
- Various including 9×1/4×2 L
- Various including 9×1/4×2 L
- Platform W×D:
- 450×400 mm
- 450×400 mm
- Speed range:
- 0, 30 - 400 min⁻¹
- 0, 30 - 400 min⁻¹
- Orbit:
- 25 mm
- 25 mm