VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Catalog # VWRU10781-890A
Supplier: VWR BRAND PRIVATE LABEL USA
Specifications
- Cap included:No
- Cap Size:9 mm
- Ø×H:12×32 mm
- Capacity:0.35 ml
- Colour:Clear
- Description:Vials with fused insert and ID patch
- Material:Borosilicate glass
- Base:Conical bottom
- Pk:100
Specifications
About this item
9 mm autosampler screw thread vials feature a wide opening design for compatibility with all major autosampler brands and robotics.
- Vials are precision manufactured from polypropylene or high-purity borosilicate glass
- Available with or without writing patch
- Spring promotes alignment and ensures insert seals against septa to help guard against evaporation loss
- Available pre-assembled, certified, clear or amber glass
MS certified vial kits are tested and certified to meet or exceed up to 14 critical performance parameters. Glass vials are manufactured from borosilicate glass and have a maximum fill volume of 1,8 ml.