Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- W×D×H ext.:1822,4×828,5×717,5 mm
- Capacity:566 L
- Description:Freezer with green refrigerant, TSV20FPSA
- Model:TSV20FPSA
- Electrical:115 V, 60 Hz
- Shipping weight:97 kg
- Defrost:Automatic defrost
- Plug:NEMA 5-15P
- Pk:1
- Temperature:–20...–12 °C
Specifications
About this item
An economical SNAP-compliant solution for safe sample storage.
- SNAP-compliant, environmentally friendly, hydrocarbon refrigerants
- Factory tested prior to shipment
- NRTL-listed
- Adjustable temperature control (dial)
- Easy-to-clean, durable finish
- Manual and auto defrost options
Thermo Scientific™ TSV laboratory refrigerators, freezers and combination units with SNAP™-compliant, hydrocarbon refrigerant are particularly suited for routine laboratory applications with sizes ranging from small benchtop to full-height freestanding units. The new TSV models offer features that are not available in domestic models and meet the demanding requirements of the laboratory environment.