Order Entry
China
ContactUsLinkComponent
nUVaClean™ UV Pipette Sterilizer
nUVaClean™ UV Pipette Sterilizer
Catalog # VWRMNPP5590-E
Supplier:  VWR USA
nUVaClean™ UV Pipette Sterilizer
Catalog # VWRMNPP5590-E
Supplier:  VWR USA

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    nUVaClean™ UV pipette carousel, 230 V
  • Pk:
    1

Specifications

About this item

MTC’s nUVaClean™ is the first pipette rack that not only organizes and protects six pipettes, but also destroys greater than 99% of unwanted contamination.

  • UV-C lamp and reflector system destroys 99% of DNA
  • Eliminates cross-contamination
  • 360° UV exposure
  • Fits all major brands
  • Compact 6,5'' (17 cm) footprint

The new nUVaClean™ uses a germicidal UV-C lamp. A high-efficiency reflector/concentrator completely bathes pipette shafts in 254 nm UV light. This exposure destroys unwanted microbiological contaminants and prevents cross-contamination in PCR and other sensitive procedures. Just place single-channel pipettes of any range or brand in the nUVaClean™ and press the 'start' button to begin the auto-decon cycle. After 28 minutes the nUVaClean will power down automatically, delivering up to six pipettes that are safe, clean and ready for use.