Polystyrene and Polypropylene Test Tube, 13×100 mm
Catalog # GLBS110415
Supplier: GLOBE SCIENTIFIC
Specifications
- Ø:13 mm
- Capacity:8 ml
- Description:Test tube
- Length:100 mm
- Material:Polystyrene
- Pk:1.000
Specifications
About this item
The tube is molded from either premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis, and solvents.