Order Entry
China
Orders LinkContactUsLinkComponent
Polystyrene Test Tubes, 16×100 mm

Polystyrene Test Tubes, 16×100 mm

10 ml, 100 mm, 16 mm, Polystyrene test tubes, with rim
Catalog # GLBS111010
Supplier:   GLOBE SCIENTIFIC
Polystyrene Test Tubes, 16×100 mm
Catalog # GLBS111010
Supplier:  GLOBE SCIENTIFIC
Polystyrene Test Tubes, 16×100 mm
Polystyrene Test Tubes, 16×100 mm

10 ml, 100 mm, 16 mm, Polystyrene test tubes, with rim

Price
Inquire For Price
Log in for availability
1 * 2.000 件
Product Details & Documents

Polystyrene tubes can withstand 1500 min⁻¹ during centrifugation.

Tubes are graduated at 2,5, 5 and 10 ml.

Specifications
  • Ø:
    16 mm
  • Capacity:
    10 ml
  • Description:
    Polystyrene test tubes, with rim
  • Length:
    100 mm