Specifications
- Control type:Microprocessor
- Max. speed:4500 min⁻¹ (TX-150 rotor), 17850 min⁻¹ (MicroClick 24 × 2 rotor)
- Noise level:<52 dB(A) (with MicroClick 24 × 2 rotor); <56 dB(A) with all rotors
- Temperature:−10...+40 °C
- Description:Sorvall ST 8R small benchtop centrifuge
- Refrigerated:Yes
- Electrical:230 V 50/60 Hz
- Max. RCF:3260×g (TX-150 rotor); 30279×g (MicroClick 24 × 2 rotor)
- W×D×H:460×670×320/700 mm
- Capacities:4× 145 ml (TX-150), 6× 50 ml (HIGHConic III)
- Pk:1
Specifications
About this item
The Thermo Scientific™ Sorvall™ ST 8 small benchtop centrifuge series available in both ventilated and refrigerated models for the clinical and research protocol needs. These centrifuges provide exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.
Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
Biocontainment sealing options, including certified Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation. Maximised swing-out capacity up to 8× 50 ml conical tubes, 24× 5/7 ml blood tubes, microplates and microtubes, all in one versatile centrifuge Fixed angle flexibility to spin 50 ml conical tubes at over 1,000×g or a wide range of microtubes at speeds up to 30279×g.
User-friendly performance:
Low noise levels, including just 52 dB (A) at performance of 17850 rpm/30,279×g (with Sorvall ST 8R centrifuge), to ensure a peaceful laboratory.
One-touch operation with pre-saved protocols.
Highly visible backlit display offers easy reading of parameters across the lab.
Glove- and detergent-friendly user interface.
Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages.
Clinical Applications:
Runs up to 24× 5/7 ml blood tubes at a time in swinging bucket configuration.
Research applications:
8× 50 ml swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs.
Auto-Lock rotor exchange for application flexibility - go from 50 ml tube to a microplate to microtubes effortlessly.