Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Control type:Microprocessor
- Description:Thermo scientific sorvall ST4 plus, 208 to 240 V 50/60 Hz (Purchase of Thermo Scientific rotor and accessories required for operation)
- Environmentally Preferable:Waste Reducing,Energy Efficient
- Refrigerated:No
- Electrical:208 - 240 V 50/60 Hz
- Max. RCF:25,830×g fixed angle (with 30×2 ml rotor), 5,590×g swing-out (with BIOShield 1000A rotor)
- Dimensions:690×566×362 mm
- Display:Bright LCD push-button user interface
- Timer:Option to count up or down
- Weight:89 kg
- W×D×H:566×690×362 mm
- Pk:1
The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages. Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 and 50 ml conical tube adapters.Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 ml and 9/10 ml blood tube adapters.
- System saves time when switching between applications
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
- System has glove-friendly, one-handed open/close capability
- System is certified by CAMR™ in Porton Down, UK
- Technology optimises safety and improves separations
- Compact dimensions optimise work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications, Motorised lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches. Secure locking system allows easy push-button installation and exchange of rotors. Advanced rotor management system maximises acceleration, braking and residual load imbalance for each rotor and bucket option. System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.