Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Ø×H:565×35 mm
- Colour:Yellow
- Description:BRUTE® Lid, for 121 L containers
- Material:Resins
- Seq:11
- Pk:1
Specifications
About this item
Select from a wide range of lids for use in any environment.
- Choose from self-draining, dome top, or funnel top lid styles
- Snap-lock closures ensure a secure fit on compatible containers
Self-Draining lids feature self-draining channels to prevent water from pooling, and to reduce still water build-up. A snap-lock feature ensures a secure fit, and ridges enable stacking of BRUTE® containers to provide a space-efficient storage solution. These lids are available in 7 colours.
Dome Top lids feature a spring-action door to allow easy trash disposal while keeping odours in and insects out. A snap-lock feature ensures a secure fit.
Funnel Top lids control waste, odours, and smoking debris. The funnel-style lid enables simple and clean no-touch refuse disposal.