Value Plastics® Fitting, SNA, Straight, One-Way Check Valve with Silicone Diaphragm, Female Luer Lock x Male Luer Lock; 10000/PK
Catalog # MFLA30505-92BLK
Supplier: MASTERFLEX PROPRIETARY
Specifications
- Connection Type:Female Luer to Male Luer Check Valve
- Flow pattern:Straight
- Type:Valved
- Description:Fitting, SNA, Straight, One-Way Check Valve with Silicone Diaphragm, Female Luer Lock x Male Luer Lock; 10000/PK
- Connection type (port 1):Female luer
- Connection type (port 2):Male luer lock
- No. of ports:2
- Pk:10.000
- Fitting material:SNA
Specifications
About this item
Get a seamless transition from source to system.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Valves feature low priming volume, ease of removing air bubbles during priming and operate in any spatial orientation. Valves are manufactured DEHP-and latex-free silicone diaphragms. Materials meet USP Class VI and ISO 10993 specifications.
- Connection Type:Female Luer to Male Luer Check Valve
- Flow pattern:Straight
- Type:Valved
- Description:Fitting, SNA, Straight, One-Way Check Valve with Silicone Diaphragm, Female Luer Lock x Male Luer Lock; 10000/PK
- Environmentally Preferable:
- Connection type (port 1):Female luer
- Connection type (port 2):Male luer lock
- No. of ports:2
- Pk:10.000
- Fitting material:SNA