Order Entry
China
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® Network-Compatible Pump Systems, Avantor®

Masterflex® L/S® Network-Compatible Pump Systems, Avantor®
Certificates
Masterflex® L/S® Network-Compatible Pump Systems, Avantor®
Masterflex® L/S® Network-Compatible Pump Systems, Avantor®

7 Options Available Below

Product Details & Documents

Networking drives offer either native EtherNet/IP™ or Profibus communication—no additional hardware or firmware required.

  • Flow rate 0.001 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened

These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.

Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

Specifications for Product Family

Specifications

  • Model:
  • 77924-70
  • 77924-82
  • 77975-60
  • 77975-60
  • 77975-62
  • 77975-65
  • 77975-77
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • Control type:
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Min. flow rate per channel:
  • 0,08 ml/min
  • 0,28 ml/min
  • 0,08 ml/min
  • 0,08 ml/min
  • 0,28 ml/min
  • 0,08 ml/min
  • 0,28 ml/min
  • Max. flow rate per channel:
  • 480 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 480 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 1700 ml/min
  • Min. flow rate:
  • 0,08 ml/min
  • 0,28 ml/min
  • 0,08 ml/min
  • 0,08 ml/min
  • 0,28 ml/min
  • 0,08 ml/min
  • 0,28 ml/min
  • Drive IP rating:
  • IP 33
  • IP 33
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • Accuracy:
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • ±0,1% (0,01 rpm at 100 rpm)
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • 07551-40 (L/S® Digital Drive with Open-Head Sensor, EtherNet/IP™ Network-Compatible)
  • 07551-42 (L/S® Digital Drive with Open-Head Sensor, Profibus Network-Compatible)
  • 07575-50 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
  • 07575-50 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
  • 07575-50 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
  • 07575-60 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
  • 07575-62 (L/S® Digital Process Drive, Profibus Network-Compatible)
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
  • 06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • Tubing sizes accepted:
  • L/S 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S 13, 14, 16, 25, 17, 18
  • L/S 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • Washdown capable:
  • No
  • No
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Current:
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • 2,2 A @ 115 V; 1,1 A @ 230 V
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

Product Information

  • Electrical plug type
    Maximum Flow Rate
    Housing material
    Pump head
    Max. RPM
    Power
    Availability
    Price
  • MFLA77924-70-USS
    L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing; 90 to 260 VAC
    L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing; 90 to 260 VAC
    USS
    480 ml/min
    ABS plastic and aluminium
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLA77924-70-USS
    Model
    77924-70
    No. of channels
    1
    No. of rollers
    4
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0,08 ml/min
    Max. flow rate per channel
    480 ml/min
    Min. flow rate
    0,08 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-40 (L/S® Digital Drive with Open-Head Sensor, EtherNet/IP™ Network-Compatible)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
    Tubing sizes accepted
    L/S 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Current
    2,2 A @ 115 V; 1,1 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLA77924-82-USS
    L/S® Digital Drive, Profibus Network-Compatible, with Open-Head Sensor and Easy-Load® II for High-Performance Tubing; 90 to 260 VAC
    L/S® Digital Drive, Profibus Network-Compatible, with Open-Head Sensor and Easy-Load® II for High-Performance Tubing; 90 to 260 VAC
    USS
    1700 ml/min
    ABS plastic and aluminium
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLA77924-82-USS
    Model
    77924-82
    No. of channels
    1
    No. of rollers
    4
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0,28 ml/min
    Max. flow rate per channel
    1700 ml/min
    Min. flow rate
    0,28 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07551-42 (L/S® Digital Drive with Open-Head Sensor, Profibus Network-Compatible)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Current
    2,2 A @ 115 V; 1,1 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLA77975-60
    L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing, Stainless Steel Housing; 90 to 260 VAC
    L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing, Stainless Steel Housing; 90 to 260 VAC
    No plug
    480 ml/min
    Stainless steel
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLA77975-60
    Model
    77975-60
    No. of channels
    1
    No. of rollers
    4
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0,08 ml/min
    Max. flow rate per channel
    480 ml/min
    Min. flow rate
    0,08 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07575-50 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
    Tubing sizes accepted
    L/S 13, 14, 16, 25, 17, 18
    Washdown capable
    Yes
    Current
    2,2 A @ 115 V; 1,1 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLA77975-60-USS
    L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing, Stainless Steel Housing; 90 to 260 VAC
    L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing, Stainless Steel Housing; 90 to 260 VAC
    USS
    480 ml/min
    Stainless steel
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLA77975-60-USS
    Model
    77975-60
    No. of channels
    1
    No. of rollers
    4
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0,08 ml/min
    Max. flow rate per channel
    480 ml/min
    Min. flow rate
    0,08 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07575-50 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
    Tubing sizes accepted
    L/S 13, 14, 16, 25, 17, 18
    Washdown capable
    Yes
    Current
    2,2 A @ 115 V; 1,1 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLA77975-62-USS
    L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for High-Performance Tubing, Stainless Steel Housing; 90 to 260 VAC
    L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for High-Performance Tubing, Stainless Steel Housing; 90 to 260 VAC
    USS
    1700 ml/min
    Stainless steel
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLA77975-62-USS
    Model
    77975-62
    No. of channels
    1
    No. of rollers
    4
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0,28 ml/min
    Max. flow rate per channel
    1700 ml/min
    Min. flow rate
    0,28 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07575-50 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    Yes
    Current
    2,2 A @ 115 V; 1,1 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLA77975-65-USS
    L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing, Powder-Coated Housing; 90 to 260 VAC
    L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for Precision Tubing, Powder-Coated Housing; 90 to 260 VAC
    USS
    480 ml/min
    Powder-coated steel
    77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLA77975-65-USS
    Model
    77975-65
    No. of channels
    1
    No. of rollers
    4
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0,08 ml/min
    Max. flow rate per channel
    480 ml/min
    Min. flow rate
    0,08 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07575-60 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
    Tubing sizes accepted
    L/S 13, 14, 16, 25, 17, 18
    Washdown capable
    Yes
    Current
    2,2 A @ 115 V; 1,1 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLA77975-77-USS
    L/S® Digital Drive, Profibus Network-Compatible, with Open-Head Sensor and Easy-Load® II for High-Performance Tubing, Powder-Coated Housing; 90 to 260 VAC
    L/S® Digital Drive, Profibus Network-Compatible, with Open-Head Sensor and Easy-Load® II for High-Performance Tubing, Powder-Coated Housing; 90 to 260 VAC
    USS
    1700 ml/min
    Powder-coated steel
    77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
    600 rpm
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLA77975-77-USS
    Model
    77975-77
    No. of channels
    1
    No. of rollers
    4
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0,28 ml/min
    Max. flow rate per channel
    1700 ml/min
    Min. flow rate
    0,28 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0,1% (0,01 rpm at 100 rpm)
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07575-62 (L/S® Digital Process Drive, Profibus Network-Compatible)
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    Yes
    Current
    2,2 A @ 115 V; 1,1 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty