Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Max. speed:2550 rpm
- Power:115 VAC, 60 Hz
- Description:Cole-Parmer C2000 Microplate Centrifuge
- Rotor type:Swing out
- Width:23 cm (9,2")
- Max. RCF:600×g
- Height:19,7 cm (7,75")
- Warranty:2 years
- Pk:1
- Rotors included:Yes
Specifications
About this item
Confidently spin plates without sealing tapes or caps.
- Unique swing-out rotor prevents sample spillage
- Accepts all popular PCR plates and most microtiter plates
- Spin samples down in 20 seconds or less
- Easy operation, just close the lid to begin acceleration
Improve the yields of your PCR application by quickly spinning any droplets on your PCR plates to the bottom of the wells. This compact centrifuge features a swing-out rotor which accommodates 2 PCR plates, 4 stacked skirted plates, 2 microtiter plates, or 24 x 0.2 ml PCR strips; including skirted, semi-skirted, and non-skirted plates.
Two plate carriers rest at a 75° angle, preventing any samples from leaking. Upon closing the lid, the plates swing out to a horizontal position for centrifugation. This plate positioning is ideal for concentrating samples to the bottom of the wells. Electronic break decelerates the rotor in 4 seconds.
- Max. speed:2550 rpm
- Power:115 VAC, 60 Hz
- Description:Cole-Parmer C2000 Microplate Centrifuge
- Environmentally Preferable:
- Rotor type:Swing out
- Width:23 cm (9,2")
- Max. RCF:600×g
- Height:19,7 cm (7,75")
- Warranty:2 years
- Pk:1
- Rotors included:Yes