Masterflex® Microcentrifuge Tubes, 5 mL, Non-Sterile, Black; 200/Pk
Catalog # MFLS04395-53
Supplier: MASTERFLEX SERVICE
Specifications
- Sterile:-
- Capacity:5 ml
- Colour:Natural
- Description:Microcentrifuge Tubes, 5 mL, Non-Sterile, Black; 200/Pk
- Material:PP
- Autoclavable:Yes
- Cap type:Attached
- Graduations:+
- Pk:200
Specifications
About this item
Easy-to-open cap allows for single-handed operation.
- Safely centrifuge up to 5000 g
- Certified RNase-, DNase-, and pyrogen-free
The graduated polypropylene (PP) microcentrifuge tubes offer an alternative to 15 ml conical tubes for applications involving volumes less than 5 ml. The smaller tube size allows only the pipette tip to be inserted, reducing risk of contamination.
Easy-to-open attached cap eliminates hand fatigue and maintains sample integrity. Use frosted marking area for tagging and identification. The tubes can withstand autoclaving to 120 °C (248 °F) for 15 minutes at 15 psi, and are suitable for freezing to –90 °C (–130 °F).
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Sterile:-
- Capacity:5 ml
- Colour:Natural
- Description:Microcentrifuge Tubes, 5 mL, Non-Sterile, Black; 200/Pk
- Material:PP
- Environmentally Preferable:
- Autoclavable:Yes
- Cap type:Attached
- Graduations:+
- Pk:200